MECALINE 887366 P24B2025R 12DR25 BS DUPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P24B2025R
Rubix:255A0180
EAN:3660338407376

Documents
Product details : MECALINE 887366 P24B2025R 12DR25 BS DUPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B2 - 25 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 24b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 160 mm |
| Pitch diameter | 304 mm |
| Outer diameter | 319 mm |
| Total width | 100 mm |
| Crown circle diameter | 319 mm |
Show UNSPSC/ECL@SS
£ 229.93 excl. VAT
/ Each
£ 275.92 incl. VAT
- Usually arrives within 14 working days
