CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 24 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8D-24T-PB-FEN
Rubix:406A0049
Manufacturer :027A0224

Product details : CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 24 TEETH
Sprocket 06B-2 Z=24 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 24 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 61 mm |
| Pitch diameter | 72.97 mm |
| Outer diameter | 77 mm |
| Weight | 0.72 kg |
| Total width | 15.4 mm |
| Crown circle diameter | 77 mm |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ Each
£ 23.52 incl. VAT
- Delivery usually within ( 2 ) days
