Sprocket Pilot Bore Duplex
Chain pitch | 50.8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
Chain pitch | 50.8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
ISO code | 32B-2 |
Pilot bore diameter | 30 mm |
Hub diameter | 220 mm |
Material | C45 steel |
Total width | 120 mm |
Crown circle diameter | 945 mm |
Usually arrives within 14 working days