CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 16 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2D-16T-PB-FEN
Rubix:406A0108
Manufacturer :027B0216

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 16 TEETH
Sprocket 08B-2 Z=16 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 16 |
| ISO code | 08b-2 |
| Material | steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 50 mm |
| Pitch diameter | 65.1 mm |
| Outer diameter | 69.5 mm |
| Weight | 0.58 kg |
| Total width | 21 mm |
| Crown circle diameter | 69.5 mm |
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
- Delivery usually within ( 2 ) days
