CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 38 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1/2D-38T-PB-FEN
Rubix:406A0122
Manufacturer :027B0238
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth38
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 38 TEETH


Sprocket 08B-2 Z=38 pilot bored 20mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth38
ISO code08b-2
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter153.79 mm
Outer diameter158.6 mm
Weight4.07 kg
Total width21 mm
Crown circle diameter158.6 mm
Show UNSPSC/ECL@SS
£ 66.02 excl. VAT
/ Each
£ 79.22 incl. VAT
  • Delivery usually within ( 2 ) days