CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 32 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2D-32T-PB-FEN
Rubix:406A0118
Manufacturer :027B0232

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 32 TEETH
Sprocket 08B-2 Z=32 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 32 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 100 mm |
| Pitch diameter | 129.56 mm |
| Outer diameter | 134.3 mm |
| Weight | 3 kg |
| Total width | 21 mm |
| Crown circle diameter | 134.3 mm |
Show UNSPSC/ECL@SS
£ 53.24 excl. VAT
/ Each
£ 63.89 incl. VAT
- Delivery usually within ( 2 ) days
