MECALINE 887026 P08B2008R 4DR8 BS DUPLEX HARDENED TOOTH PILOT BORED SP
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P08B2008R
Rubix:254A9844
EAN:3660338404023

Documents
Product details : MECALINE 887026 P08B2008R 4DR8 BS DUPLEX HARDENED TOOTH PILOT BORED SP
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 08 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 8 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 10 mm |
| Hub diameter | 20 mm |
| Pitch diameter | 33.18 mm |
| Outer diameter | 37.2 mm |
| Total width | 32 mm |
| Crown circle diameter | 37.2 mm |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Usually arrives within 14 working days
