Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883128 P05B1060 8MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883128 P05B1060 8MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P05B1060
rubix:
254A6766
manufacturer :
883128
ean:
3660338365454
Technical specifications
Chain pitch
8
mm
Profile
Simplex (1)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883128 P05B1060 8MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
8
mm
Profile
Simplex (1)
Number of teeth
60
ISO code
05B-1
Material
C45 steel
Total width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.87
excl. VAT
/
Each
£
11.84
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE PMA06B1023 31-23 SIMPLEX TAPER LOCK SPROCKET
MECALINE 887244 P16B1030R 8SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 886898 P05B1014R 8MM 14 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 876754 P32B1008 16SR8 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876693 P28B2013 14DR13 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876555 P20B3030 10TR30 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883291 P28B1055 14SR55 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876577 P24B1023 12SR23 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883247 P20B1045 10SR45 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876517 P20B2024 10DR24 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876053 P05B1023 8MM 23 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876410 P12B3028 6TR28 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 857295 PMA12B3023 63-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
MECALINE 887056 P08B20114R 4DR114 BS DUPLEX HARDENED TOOTH PILOT BORED
MECALINE P10B1027 865996 SPROCKET 27 TH. 10B1 (15,87) S