Sprocket Pilot Bore Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 12 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 12 |
ISO code | 05b-1 |
Hub diameter | 20 mm |
Pitch diameter | 30.91 mm |
Outer diameter | 34.2 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Usually arrives within 14 working days