CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 40 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1/2S-40T-PB-FEN
Rubix:406A0099
Manufacturer :027B0140
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth40
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 40 TEETH


Sprocket 08B-1 Z=40 pilot bored 16mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth40
ISO code08b-1
Materialc45 steel
Pilot bore diameter16 mm
Hub diameter90 mm
Pitch diameter161.87 mm
Outer diameter166.8 mm
Weight2.444 kg
Total width7.2 mm
Crown circle diameter166.8 mm
Show UNSPSC/ECL@SS
£ 35.18 excl. VAT
/ Each
£ 42.22 incl. VAT
  • Delivery usually within ( 2 ) days