CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 25 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8D-25T-PB-FEN
Rubix:406A0170
Manufacturer :027C0225


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
Product details : CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 25 TEETH
Sprocket 10B-2 Z=25 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 105 mm |
| Pitch diameter | 126.66 mm |
| Outer diameter | 134 mm |
| Weight | 3.4 kg |
| Total width | 25.5 mm |
| Crown circle diameter | 134 mm |
Show UNSPSC/ECL@SS
£ 60.54 excl. VAT
/ Each
£ 72.65 incl. VAT
- Delivery usually within ( 2 ) days