MECALINE P20B2019 866131 SPROCKET 19 TH. 20B2 (31,75) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P20B2019
Rubix:222A6943
Manufacturer :866131
EAN:3660338203176

Documents
Product details : MECALINE P20B2019 866131 SPROCKET 19 TH. 20B2 (31,75) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | 20b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 192.91 mm |
| Outer diameter | 208.1 mm |
| Total width | 80 mm |
| Crown circle diameter | 208.1 mm |
Show UNSPSC/ECL@SS
£ 101.32 excl. VAT
/ Each
£ 121.58 incl. VAT
- In stock: Next day delivery
