Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 15 |
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 15 |
ISO code | 06B-3 |
Pilot bore diameter | 12 mm |
Hub diameter | 34 mm |
Pitch diameter | 45.81 mm |
Outer diameter | 49.3 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 35 mm |
Crown circle diameter | 49.3 mm |
Usually arrives within 14 working days