MECALINE 894624 P16B1019SS 8SR19SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B1019SS
Rubix:254A7630
Manufacturer :894624

Documents
Product details : MECALINE 894624 P16B1019SS 8SR19SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -19 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 100 mm |
| Pitch diameter | 154.33 mm |
| Outer diameter | 165.2 mm |
| Total width | 45 mm |
Show UNSPSC/ECL@SS
£ 74.78 excl. VAT
/ Each
£ 89.74 incl. VAT
- Usually arrives within 14 working days
