CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 13 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4D-13T-PB-FEN
Rubix:406A0209
Manufacturer :027D0213

Product details : CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 13 TEETH
Sprocket 12B-2 Z=13 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 59 mm |
| Pitch diameter | 79.59 mm |
| Outer diameter | 87.5 mm |
| Total width | 30.3 mm |
| Crown circle diameter | 87.5 mm |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- Delivery usually within ( 2 ) days
