CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 15 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1D-15T-PB-FEN
Rubix:406A0251
Manufacturer :027E0215

Product details : CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 15 TEETH
Sprocket 16B-2 Z=15 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 96 mm |
| Pitch diameter | 122.17 mm |
| Outer diameter | 133 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 96.81 excl. VAT
/ Each
£ 116.17 incl. VAT
- Delivery usually within ( 2 ) days
