MECALINE 876122 P06B2036 3DR36 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P06B2036
Rubix:254A6823
EAN:3660338296987

Documents
Product details : MECALINE 876122 P06B2036 3DR36 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 36 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 36 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 109.29 mm |
| Outer diameter | 113.4 mm |
| Total width | 30 mm |
| Crown circle diameter | 113.4 mm |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
