Sprocket Pilot Bore Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 9 |
Chain pitch | 9.525 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 9 |
ISO code | 06b-2 |
Pilot bore diameter | 8 mm |
Pitch diameter | 27.85 mm |
Outer diameter | 31 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 22 mm |
Crown circle diameter | 31 mm |
Usually arrives within 14 working days