CHAIN SPROCKET PILOT BORE 06B-3 BS 3/8 X 7/32 INCH TRIPLEX 19 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8T-19T-PB-FEN
Rubix:406A0053
Manufacturer :027A0319

Product details : CHAIN SPROCKET PILOT BORE 06B-3 BS 3/8 X 7/32 INCH TRIPLEX 19 TEETH
Sprocket 06B-3 Z=19 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 46 mm |
| Pitch diameter | 57.87 mm |
| Outer diameter | 61.3 mm |
| Total width | 25.6 mm |
| Crown circle diameter | 61.3 mm |
Show UNSPSC/ECL@SS
£ 18.09 excl. VAT
/ Each
£ 21.71 incl. VAT
- Delivery usually within ( 2 ) days
