MECALINE 887312 P20B1076R 10SR76 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P20B1076R
Rubix:255A0127
EAN:3660338406843


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 887312 P20B1076R 10SR76 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 76 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Hub diameter | 150 mm |
| Pitch diameter | 768.32 mm |
| Outer diameter | 783.3 mm |
| Total width | 80 mm |
| Crown circle diameter | 783.3 mm |
Show UNSPSC/ECL@SS
£ 476.41 excl. VAT
/ Each
£ 571.69 incl. VAT
- Usually arrives within 14 working days