MASCOT 00516 ALASKA PILOT JACKET HV ORG 2XL

Pilot jacket Alaska orange

See technical information
References
Mascot:00516-660-14-2XL
Rubix:379A1850
EAN:5708628013604
Pilotjack Alaska 00516-660-14 / 2XL
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204713
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET HV ORG 2XL


Water-repellent. Teflon® finish makes the product dirt resistant and ensures high visibility. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Ribbed waist and cuffs.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1510 g
Colourorange
Size2xl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Breathableno
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)