GISS 884407 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE L
JACKET G-VISION 2 2 in 1
See technical informationSee documentsReferences
GISS:884407
Rubix:216A6572
EAN:3660338378331



Documents
Product details : GISS 884407 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE L
• Zip fastening detachable sleeves.
Strengths
► Fabric:
Oxford 300D 100% polyester polyurethane coated fabric. Weight: 185 g/sqm.
100% polyester black padded lining. Weight: 150 g/sqm. ► Retroreflective fabric:
EN ISO 20471 certified microbeads retroreflective fabric. 25 washing cycles at 40°C (according to ISO 6330 4N).
Oxford 300D 100% polyester polyurethane coated fabric. Weight: 185 g/sqm.
100% polyester black padded lining. Weight: 150 g/sqm. ► Retroreflective fabric:
EN ISO 20471 certified microbeads retroreflective fabric. 25 washing cycles at 40°C (according to ISO 6330 4N).
Applications
STORAGE
To be stored in its original packing in a dry place, sheltered from sunlight.
CLEANING
Cleaning is performed by washing at 40°C.
Chlorination, ironing, dry cleaning and drum drying are not permitted.
To be stored in its original packing in a dry place, sheltered from sunlight.
CLEANING
Cleaning is performed by washing at 40°C.
Chlorination, ironing, dry cleaning and drum drying are not permitted.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 185 g/m² |
| Material | 100% polyester with polyurethane coating |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- Usually arrives within 14 working days
