Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 4XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 4XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-O-LEO-4XL
rubix:
316A9221
ean:
5056082334552
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 4XL
Technical specifications
Attributes
Colour
Orange
Size
4XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.73
excl. VAT
/
Each
£
128.08
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 6XL
PORTWEST C465ONR5XL 3IN1 BOMBER JACKET ORNA SIZE 5XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 3XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET YELLOW 2XS
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL14 SOFTSHELL BLACK/ORANGE 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY L
GISS 860634 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE XXL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 3XL
GISS 860628 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SZXXL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY L
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 3XL
PORTWEST S769 HI-VIS TWO-TONE REVERSIBLE JACKET YEL/NVY LARGE