MASCOT 10135 COLUMBUS WINTER JACKET BLACK M


Pilot jacket Columbus Black

References
mascot:10135-194-09-M
rubix:385A2391
ean:5707209838926
Pilotjack Columbus 10135-194-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 10135 COLUMBUS WINTER JACKET BLACK M


Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1300 g
ColourBlack
SizeM
Main materialPolyester
Grammage270 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 111.07 excl. VAT
/ Each
£ 133.28 incl. VAT
  • Usually arrives within 14 working days