REGATTA TRA858 800 HM RECYCLED PRINTABLE SOFTSHELL BODYWARMER BLACK S
REGATTA TRA858 HONESTLY MADE RECYCLED SOFTSHELL BODYWARMER BLACK
See technical informationReferences
Regatta:TRA858 80050
Rubix:214A0094
EAN:5057538811580

Product details : REGATTA TRA858 800 HM RECYCLED PRINTABLE SOFTSHELL BODYWARMER BLACK S
Regatta tra858 800 hm recycled printable softshell bodywarmer black s
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester fabric |
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
- Usually arrives within 14 working days
