Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY XL
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY XL
Pilot jacket Columbus dark navy
References
mascot:
10135-194-010-XL
rubix:
2578025
ean:
5707209838780
Technical specifications
Colour
navy
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1560
g
Colour
navy
Size
xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.82
excl. VAT
/
Each
£
134.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18335 ACCELERATE WINTER JACKET BLACK XS
REGATTA TRA628 9SI ABLAZE PRINTABLE SOFTSHELL NAVY(FRCBLU) 3XL
MASCOT 12135 FRANKFURT WINTER JACKET BLACK 3XL
MASCOT 13528 TIMMINS THERMAL JACKET WHITE L
HELLYHAN 74290_999-3XL OXFORD H. SOFTS JACKET BLACK/EBONY 3XL
MASCOT 17115 ADVANCED THERMAL JACKET DPETROL/BLACK XL
MASCOT 00516 ALASKA PILOT JACKET RED XS
MASCOT 12135 FRANKFURT WINTER JACKET BLACK XS
REGATTA TRA702 5SB WMS VENTURER PRINTABLE SOFTSHELL FRCHBL(NAVY) 20
MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP TRAFFIC RED/BLACK L
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 3XL
REGATTA TRA688 744 OCTAGON II PRINTABLE 3LYR SOFTSHELL NAVY(SLGREY) S
REGATTA TRA858 540 HM RECYCLED PRINTABLE SOFTSHELL BODYWARMER NAVY 3XL
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET STONE GREY 4XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP AZURE BLU/DNV 4XL