Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 3XL
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 3XL
Pilot jacket Columbus dark navy
References
mascot:
10135-194-010-3XL
rubix:
156A9848
ean:
5707209838667
Technical specifications
Colour
navy
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 3XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1660
g
Colour
navy
Size
3xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.65
excl. VAT
/
Each
£
154.38
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA628 9SI ABLAZE PRINTABLE NAVY(FRCBLU) 2XL
MASCOT 18335 ACCELERATE WINTER JACKET AZURE BLUE/DNAVY XS
MASCOT 17115 ADVANCED THERMAL JACKET DPETROL/BLACK 2XL
MASCOT 13528 TIMMINS THERMAL JACKET WHITE XS
MASCOT 12035 FRANKFURT WINTER JACKET DANTH/BLACK 3XL
MASCOT 13528 TIMMINS THERMAL JACKET WHITE M
REGATTA TRA702 5SB WMS VENTURER PRINTABLE SOFTSHELL FRCHBL(NAVY) 16
MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP TRAFFIC RED/BLACK 3XL
REGATTA TRA688 51P OCTAGON II PRINTABLE 3LYR SOFTSHELL CLASRED/BLK 3XL
REGATTA TRA858 540 HM RECYCLED PRINTABLE SOFTSHELL BODYWARMER NAVY XL
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET STONE GREY 2XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP AZURE BLU/DNV 2XL
REGATTA TRF618 800 HM RECYCLED FLEECE BLACK L
REGATTA TRA255 41C PRO PILOT JACKET DARK KHAKI L
MASCOT 06542 BOGOTA FLEECE JACKET BLACK 3XL