MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK 2XL
Pilot jacket Frankfurt red/black
See technical informationReferences
Mascot:12035-211-0209-2XL
Rubix:385A2555
EAN:5707209993885

Product details : MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK 2XL
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Colour | red |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 146.55 excl. VAT
/ Each
£ 175.86 incl. VAT
- Usually arrives within 14 working days
