MASCOT 00520 INNSBRUCK PILOT JACKET BLACK 3XL


Pilot jacket Innsbruck Black

References
mascot:00520-620-09-3XL
rubix:379A1835
ean:5708628034722
Pilotjack Innsbruck 00520-620-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET BLACK 3XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1680 g
ColourBlack
Size3XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days