Pilot jacket Frankfurt royal/dark navy
Colour | blue |
---|---|
Size | l |
Main material | polyester |
Logistic Weight | 1600 g |
---|---|
Colour | blue |
Size | l |
Main material | polyester |
Grammage | 255 g/m² |
Secondary colour | navy |
Material | 100% polyester |
Usually arrives within 14 working days