MASCOT 12035 FRANKFURT WINTER JACKET ROYAL/DNAVY 3XL
Pilot jacket Frankfurt royal/dark navy
See technical informationReferences
Mascot:12035-211-11010-3XL
Rubix:385A2580
EAN:5707209993540

Product details : MASCOT 12035 FRANKFURT WINTER JACKET ROYAL/DNAVY 3XL
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 163.40 excl. VAT
/ Each
£ 196.08 incl. VAT
- Usually arrives within 14 working days
