References
Orbit International:HVRB03-YELL-M
Rubix:119A1890
EAN:5054011076320

Product details : ORBITINT BLACK KNIGHT HVRB03 REVERSIBLE BODY WARMER YELLOW M
CORINTHIAN
REVERSIBLE BODY WARMER IN
COATED POLYESTER FABRIC
PRODUCT CODE: HVRB03
SIZE: S-5XL
COLOUR: YELLOW
RANGE: HI VISIBILITY
PRODUCT SPECIFICATION:
Reversible body warmer with front zip fastening and interactive zip.
Reverses to a navy poly cotton padded body warmer. Two lower pockets
each side inner and outer. Sewn on reflective tape.
FABRIC:
300D PU coated polyester, Reverses to a Navy 65% polyester 35% cotton,
Polyester quilting.
CERTIFICATIONS AND STANDARDS:
EN ISO 20471: 2013
CLASS 5
REVERSIBLE BODY WARMER IN
COATED POLYESTER FABRIC
PRODUCT CODE: HVRB03
SIZE: S-5XL
COLOUR: YELLOW
RANGE: HI VISIBILITY
PRODUCT SPECIFICATION:
Reversible body warmer with front zip fastening and interactive zip.
Reverses to a navy poly cotton padded body warmer. Two lower pockets
each side inner and outer. Sewn on reflective tape.
FABRIC:
300D PU coated polyester, Reverses to a Navy 65% polyester 35% cotton,
Polyester quilting.
CERTIFICATIONS AND STANDARDS:
EN ISO 20471: 2013
CLASS 5
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 22.11 excl. VAT
/ Each
£ 26.53 incl. VAT
- In stock: Next day delivery
