MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK 4XL
Pilot jacket Hastings yellow/black
See technical informationReferences
Mascot:15535-231-1709-4XL
Rubix:80450349
EAN:5711074339426

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK 4XL
Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Breathable | yes |
| Grammage | 210 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 320.71 excl. VAT
/ Each
£ 384.85 incl. VAT
- Usually arrives within 14 working days
