GISS 860622 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/NAVY SIZE3XL
Softshell street’r 2 in 1 jacket (jacket + vest)
See technical informationSee documentsReferences
GISS:860622
Rubix:216A6799
EAN:3660338154461

Documents
Product details : GISS 860622 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/NAVY SIZE3XL
Soft, light Softshell jacket. Water-repellent and breathable membrane integrated to the fabric makes this vest a waterproof-breathable a wind jacket. Removable sleeves. Zip neck. Kidney protection back.
.
3 layer laminated Softshell fabric. 2 lower zip pockets, chest pocket, interior pocket. .
Exterior 100% polyester TPU membrane (3000/3000) .
100% polyester interior. .
RETHIOTEX®, micro-bead heat-transfer band, .
ISO 20471-compliant. Standard: EN ISO 20471
3 layer laminated Softshell fabric. 2 lower zip pockets, chest pocket, interior pocket. .
Exterior 100% polyester TPU membrane (3000/3000) .
100% polyester interior. .
RETHIOTEX®, micro-bead heat-transfer band, .
ISO 20471-compliant. Standard: EN ISO 20471
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 77.59 excl. VAT
/ Each
£ 93.11 incl. VAT
- Usually arrives within 14 working days
