LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREEN L
Superior Waistcoat
See technical informationSee documentsReferences
Leo Workwear:W11-O/GN-L
Rubix:2576136
EAN:5056082315469

Documents
Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREEN L
The Lynton waistcoat has alot of useful features and a number of storage solutions which make it perfect for a wide range of working environments.
Deeper Arm Holes
ID Pocket
Mobile Phone Pocket
2x Front Bellowed Storage Pockets
Double Pen Pocket
With D Ring
Available in 9 colour combinations upto 6XL. 100% Knitted Polyester
Strengths
•Deeper arm holes
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | green |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
