MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 3XL
Pilot jacket Livigno orange/navy
See technical informationReferences
Mascot:00920-660-141 3XL
Rubix:379A1871
Manufacturer :00920-660-141 3XL
EAN:5708628175180

Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 3XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1960 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | no |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 187.17 excl. VAT
/ Each
£ 224.60 incl. VAT
- Usually arrives within 14 working days
