ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 3XL
ORN CLOTHING 4100R EARTHPRO GANNET SOFTSHELL JACKET
See technical informationReferences
Orn:4100R-NVY-3XL
Rubix:239A6041
EAN:5055748746517



Product details : ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 3XL
• Premium quality softshell made from recycled material
• High performance technical fabric suitable for all seasons
• Lined for increased comfort using recycled material
• Spacious, detachable hood
• Three zipped external pockets, internal mobile pocket and twin pen pocket
• Modern contrast detailing on zips and zip pulls
• High quality zips made from recycled material
• Adjustable cuffs and hem for superior wearer comfort
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Grammage | 320 g/m² |
| Material | 92% grs recycled polyester / 8% elastane |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- Usually arrives within 14 working days
