Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10235 MACON WINTER JACKET DNAVY 4XL
MASCOT 10235 MACON WINTER JACKET DNAVY 4XL
Pilot jacket Macon dark navy
References
mascot:
10235-194-010-4XL
rubix:
385A2404
ean:
5707209839404
Technical specifications
Colour
Navy
Size
4XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10235 MACON WINTER JACKET DNAVY 4XL
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1960
g
Colour
Navy
Size
4XL
Main material
Polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.45
excl. VAT
/
Each
£
247.74
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA642 038 UPROAR SOFTSHELL SEAL GREY XL
MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY S
MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK 2XL
REGATTA TRA651 540 SANDSTORM RIPSTOP SOFTSHELL NAVY 3XL
HELLYHAN 70180_590-L VOSS RAIN JACKET NAVY L
REGATTA TRA762 7IQ ASCENDER 2LYR SOFTSHELL NAVY/CLASRED M
REGATTA TRW461 7IQ ARDMORE WPR SHELL JACKET NAVY/CLASRED S
REGATTA TRA654 74Y REID SOFTSHELL SEALGREY(BK) XL
MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP BLACK 2XL
GISS 873243 THORVALD SOFSIZE SHELL JACKET SIZE XL GRAY
REGATTA TRA629 9KX WMS ABLAZE PRINTABLE SOFTSHELL EXTRGRN(BLK) 8
REGATTA TRA600 800 HM RECYCLED PRINTABLE SOFTSHELL BLACK 3XL
REGATTA TRF530 800 ASGARD II UNSULATED FLEECE BLACK L
HELLYHAN 76201_990-2XL BERG JACKET BLACK 2XL
REGATTA TRW532 ESA ASCENDER WPR SHELL JACKET BLK/MINRLGRY S