ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 3XL
GLADIATOR HI-VIZ ORANGE FLEECE
See technical informationSee documentsReferences
Orbit International:HVFLER-3XL
Rubix:2021265
EAN:5054011074555

Documents
Product details : ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 3XL
Fleece jacket with a front interactive zip with reversible zip puller fastening. Two zipped waist pockets. Elasticated cuffs and hem. Draw cord and toggles inside the side hem. Sewn on reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 380 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- In stock: Next day delivery
