ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW L
Jacket
See technical informationSee documentsReferences
Orbit International:GERAINT-L
Rubix:329815
Manufacturer :GERAINT-L
EAN:5054011057848



Documents
Product details : ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW L
Fixed and concealed hood with draw cord and bell toggles. Map pocket on CF zip, 2 lower welt pockets with flaps and 1 internal patch pocket with Hook & Loop fastening. Sewn on reflective tape and fully taped seams.
Lining : Quilt
Strengths
•300 Denier waterproof fabric
•Concealed hood
•Quilt lining
•Concealed hood
•Quilt lining
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Secondary colour | black |
| Material | 300 denier waterproof fabric |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- In stock: Next day delivery
