MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY 4XL

Pilot jacket Teresina orange/navy

See technical information
References
Mascot:07223-880-141-4XL
Rubix:385A2442
EAN:5707209574442
Pilotjack Teresina 07223-880-141 / 4XL
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size4xl
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY 4XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight2000 g
Colourorange
Size4xl
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 243.49 excl. VAT
/ Each
£ 292.19 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)