HELLYHAN 77249_369-4XL FYRE JACKET HI VIS YELLOW/EBONY 4XL


Fyre Jacket

References
helly hansen:77249_369-4XL
rubix:367A0061
ean:7040056955797
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204712
See all Specifications

Product details : HELLYHAN 77249_369-4XL FYRE JACKET HI VIS YELLOW/EBONY 4XL


Jacket features:

• 2-way stretch fabric.
• No shoulder seams.
• Radio loop.
• YKK® front zipper with chin protector.
• Chest pocket with YKK® zipper.
• Napoleon pocket, no need to open the jacket to access.
• Hand pockets with YKK® zipper.
• Articulated sleeves for optimal mobility.
• Adjustable cuffs.
• Adjustable hem with elastic drawcord inside hand pocket.
• ID card loop.
• Extended back for improved comfort.

Technical specifications


Attributes
Colouryellow
Size4xl
Class EN204712
Main materialmodacrylic
Materialcotton / elastane / modacrylic / polyamide
Show UNSPSC/ECL@SS
£ 275.33 excl. VAT
/ Each
£ 330.40 incl. VAT
  • Usually arrives within 14 working days