GISS 860637 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE M


2 in 1 eole’r jacket

References
giss:860637
rubix:216A6513
ean:3660338154584
2 IN 1 EOLE'R JACKET Colour Orange/Blue Size L
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Class EN204712
See all Specifications

Product details : GISS 860637 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE M


Removable sleeve jacket made of Oxford fabric 100% polyester coated with polyurethane 200 g/m2. Two-colour yellow or orange and navy blue, high visibility EN ISO 20471. Body lining: polar fleece. Sleeve lining: quilted, 100% polyester. Reflective: 5 cm, seamed RETHIOTEXR band. Standard: EN ISO 20471

Strengths

Fully waterproof seams
brand logo
brand logo
brand logo

Technical specifications


Attributes
ColourOrange
SizeM
Class EN204712
Main materialPolyester
Grammage200 g/m²
Secondary colourNavy
MaterialOxford fabric 100 % polyester coated with polyurethane
Show UNSPSC/ECL@SS
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
  • In stock: Next day delivery