MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 3XL


Jack Harlow red/dark anthracite

References
mascot:15501-231-22218-3XL
rubix:80354806
ean:5711074341948
Jack Harlow 15501-231-22218 / 3XL
brand logo
brand logo
brand logo
Technical specifications
Colourred
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 3XL


Durable CORDURA® - reinforcement at the wrist to extend product life. Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets. Breathable, wind and waterproof with taped seams. Waterproof extension at the back that can be folded down in the rain and cold. Mesh with ventilation under the sleeves - opens with zip.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight900 g
Colourred
Size3xl
Class EN204713
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 235.57 excl. VAT
/ Each
£ 282.68 incl. VAT
  • Usually arrives within 14 working days