PORTWEST S161YERL HI-VIS LITE BOMBER JACKET YELLOW SIZE L


Hi-Vis Lite Bomber Jacket

References
portwest:S161YERL
rubix:2590129
ean:5036108216086
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204713
See all Specifications

Product details : PORTWEST S161YERL HI-VIS LITE BOMBER JACKET YELLOW SIZE L


This lightweight addition to the Hi-Vis range is sensational value for money and provides a combination of supreme functionality with innovative design. The quality finish and close attention to detail is apparent throughout. Complete with side access pockets radio loop comfortable elasticated waist and adjustable cuffs this style is easily distinguished amongst the competition. Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204713
Main materialpolyester
Secondary colourgrey
Material100% polyester, 150d oxford weave, pvc coated (shell fabric)
Show UNSPSC/ECL@SS
£ 26.18 excl. VAT
/ Each
£ 31.42 incl. VAT
  • In stock: Next day delivery