MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN M


Pilot jacket Teresina yellow/green

References
mascot:07223-880-1703-M
rubix:385A2459
ean:5707209575289
Pilotjack Teresina 07223-880-1703 / M
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN M


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1600 g
ColourYellow
SizeM
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourGreen
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 161.22 excl. VAT
/ Each
£ 193.46 incl. VAT
  • Usually arrives within 14 working days