Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 2XL
Gilet Grimsby orange/dark navy
References
mascot:
15565-249-14010-2XL
rubix:
385A1821
ean:
5711074346998
Technical specifications
Colour
orange
Size
2xl
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 2XL
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
Logistic Weight
620
g
Colour
orange
Size
2xl
Class EN20471
1
Main material
polyester
Breathable
yes
Secondary colour
navy
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW S/M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 2XL
MASCOT 15909 FORSTER JACKET HV YEL/DNAVY 3XL
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L
MASCOT 15509 OXFORD JACKET HV YEL/BLACK M
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH L
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 4XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE M
HELLYHAN 71372_369-L ICU WINTER JACKET YELLOW/EBONY L
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 4XL