References
SMC:CJPB6-10D
Rubix:110A1969
Manufacturer :00022129

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin air cylinder |
Documents
Product details : SMC CJPB6-10D AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
- Delivery usually within ( 19 ) days