References
SMC:CJ1B4-10SU4
Rubix:111A0890
Manufacturer :CJ1B4-10SU4
EAN:3618035764711

Documents
Product details : SMC CJ1B4-10SU4 SINGLE ACTING AIR CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
•Air cylinder
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 10mm
Applicable Tubing: U4 (Polyurethane
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 10mm
Applicable Tubing: U4 (Polyurethane
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x49x6 mm |
|---|---|
| Logistic Weight | 9 g |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 10 mm |
| Type | cj1 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ Each
£ 24.72 incl. VAT
- Delivery usually within ( 4 ) days