SMC CJP2B6-15D-B PIN CYLINDER DOUBLE ACTING


Pin Cylinder

References
smc:CJP2B6-15D-B
rubix:393A8110
manufacturer :00805745
brand logo
brand logo
Technical specifications
Cylinder diameter6 mm
Cylinder stroke15 mm
TypePin Cylinder
See all Specifications

Product details : SMC CJP2B6-15D-B PIN CYLINDER DOUBLE ACTING


SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.

Strengths

•Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles

Technical specifications


Attributes
Cylinder diameter6 mm
Cylinder stroke15 mm
TypePin Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height48 mm
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
  • Usually arrives within 14 working days